BLACK + DECKER 6PC KIT
- Mfr # BDX1018
- Zoro # G823438063
product price:Â
$
24.89
/ea
Key Features
Overall Length
10 ft
Width
1 in
Material
Nylon/Premium Rubber
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDX1018
- Zoro #
- G823438063
- UPC #
- 802024144100
- Country of Origin
- China
- Material
- Nylon/Premium Rubber
- Item
- Ratchet Strap/Flat Bungee Straps
- Color
- Orange
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Description
BLACK+DECKER Light-Duty Ratchet Strap and 36" Flat Bungee Strap Kit, 6-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.