Zoro Homepage

Black & Decker 3/8In B&D Vsr Drill W/Bag DR260C/B

  • Mfr # 9401548

  • Zoro # G804173921


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Drill Chuck Type
Keyless
Corded/Cordless
Corded
Standards
CSA safety listing
Width
3-1/2 in
Height
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401548
Zoro #
G804173921
UPC #
885911414524
Country of Origin
China

Dimensions

Width
3-1/2 in
Height
10.1 in
Tool Length
9.875 in
Length
9-7/8 in
Cord Length
6 ft

Details

Item
Compact Drill
Drill Chuck Type
Keyless
Corded/Cordless
Corded
Standards
CSA safety listing
Amps
5.2 A
Reversible
Yes
Variable Speed
Yes
Rocker Switch
Yes
Power Source
Electric

Description

Features
  • Type - Compact Corded Drill
  • Variable speed reversing for controlled drilling and driving, bubble level, on-board bit storage.
  • Rpm - 0-1,500 rpm
  • Material - Steel and Wood
  • Includes - Double ended screw driving bit and storage bag.
  • Size - 3/8 in.
  • Ampire - 5.2 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.