Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Black & Decker 7367964 Electric Powered Straight Shaft Corded String Trimmer ; Assorted 7367964

Black & Decker 7367964 Electric Powered Straight Shaft Corded String Trimmer ; Assorted (Discontinued)

  • Mfr # 7367964
  • Zoro # G104108883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7367964
Zoro #
G104108883
UPC #
885911535021
Country of Origin
China

Dimensions

Cutting Width
14 in
Height
36.92 in
Line Diameter
0.065 in
Width
4.85 in
Length
8-1/2 in
Cord Length
50 ft

Details

Battery Amperage
6.5 A
Battery Voltage
120V
Shaft Type
Straight
Standards
CSA
Line Feed Type
Automatic
Power Source
Electric
Housing Material
Plastic
Cordless/Corded
Corded

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Electric powered straight shaft corded string trimmer
Specifications
  • Color Family: Assorted
  • Material: Fabric
  • Shaft Type: Straight Shaft
  • Type: String Trimmer
  • Maximum Cutting Path Diameter: 14 in.
  • Trimmer Line Type: String
  • Line Size: 0.065 in.
  • Amperage: 3 amps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.