This item is Discontinued.

Black & Decker Black & Decker EM925ACPP2 0.9 cu. ft. Pull Handle Digital Microwave; Black EM925ACPP2

Black & Decker EM925ACPP2 0.9 cu. ft. Pull Handle Digital Microwave; Black (Discontinued)

  • Mfr # EM925ACPP2
  • Zoro # G303766921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM925ACPP2
Zoro #
G303766921
UPC #
839724010954
Country of Origin
China

Dimensions

Outside Width
15.9 in
Outside Height
11-1/2 in
Outside Depth
19.1 in

Details

Microwave Style
Single
Cooking Wattage
900 W
Oven Capacity
0.9 cu ft
Features
Clock, Weight Defrost, LED Display, Timer, Time Defrost
Color
White
Power Levels
11
Item
Microwave Oven
Controls
Digital Pad

Description

Get your favorite foods cooked easily and conveniently in this Black & Decker 0.9 Cuff Microwave Oven. This efficient appliance has 900 watts of cooking power. Featuring a modern black finish, this microwave oven has 10 different power levels to fulfill all of your cooking desires. When you want to have something ready to eat fast, the 30 second express cooking mode ensures to cook your meal in a snap. The LED display is bright and easy to read, and the handy kitchen timer and clock makes it simple to plan your meal. Easily open or close the microwave with the large, easy-to grip door handle. This countertop microwave oven is a smart and elegant choice for the style and feel of your kitchen.

Features
  • 10 different power levels to choose from
  • Time/weight defrost allows you to defrost frozen foods by simply entering the weight or time
  • The express cook option allows for a convenient shortcut
  • Auto-menu function - sit back and let the microwave do the work
  • Lock the microwave's control panel using the child safety lock option to prevent accidental use or access by children
Specifications
  • Color: Black
  • Size: 0.9 cu. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.