This item is Discontinued.

Black & Decker Black Plus Decker EM044KIN-P 1.6 Cu. ft. Over-the-Range Microwave Oven with Top Mount Air Recirculation Vent; Stainless Steel EM044KIN-P

Black Plus Decker EM044KIN-P 1.6 Cu. ft. Over-the-Range Microwave Oven with Top Mount Air Recirculation Vent; Stainless Steel (Discontinued)

  • Mfr # EM044KIN-P
  • Zoro # G203766649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM044KIN-P
Zoro #
G203766649
UPC #
810004813281
Country of Origin
China

Description

Get your favorite foods cooked easily and conveniently in this over the range Black & Decker 1.6 Cu. Ft. Microwave. This sleek and efficient appliance has 1000 watts of cooking power. Featuring a modest white finish, this unit has 10 different power levels to fulfill all of your cooking desires. When you want to have something ready to eat fast, the 30 second express cooking mode ensures to cook your meal in a snap. The LED display is bright and easy to read, along with the handy kitchen timer and clock for simple meal planning. The glass turntable is smooth and easy to clean, plus it rotates for optimal cooking. This over the range microwave is a smart and efficient choice for the style and feel of your kitchen.

Features
  • Over-the-Range Microwave with Top Mount Air Recirculation Vent
  • Control Air Quality By Exhausting Smoke, Steam, And Odors From Your Cooktop
  • Featuring A Clean Led Display To Compliment Any Kitchen
  • Quickly Defrost Your Frozen Goods To Get Them To The Perfect Temperature
  • One Touch Cooking Programs Allow You To Easily Cook Your Favorite Foods Fast
Specifications
  • Finish: Stainless Steel
  • Capacity: 1.6 Cu. ft.
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.