Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Black Plus Decker EM262AMY-PHB 2.2 cu. ft. Microwave with Sensor Cooking; Stainless Steel EM262AMY-PHB

Black Plus Decker EM262AMY-PHB 2.2 cu. ft. Microwave with Sensor Cooking; Stainless Steel (Discontinued)

  • Mfr # EM262AMY-PHB
  • Zoro # G103766589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM262AMY-PHB
Zoro #
G103766589
UPC #
810004811430
Country of Origin
China

Description

This Black+Decker microwave has 2.2 cubic feet of space and 1,200 watts of cooking strength. The stainless steel exterior and perfect size makes this the ideal unit for smaller kitchens, dorms, or office break rooms. It offers 10 different levels of power and features a bright green digital display with LED interior lighting. One-touch buttons help to make the food preparation quick and easy. There are multiple pre-programmed settings including: defrost, express cook, mute mode, and more! If you're looking for an elegant and efficient all-in-one microwave, look no further.

Features
  • Microwave with Sensor Cooking
  • Made from high quality material
Specifications
  • Color: Stainless Steel
  • Size: 2.2 cu. ft.
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.