Brew 'N Go Personal Coffeemaker with Stainless Steel Mug
- Mfr # DCM18S
- Zoro # G521740062
product price:Â
$
38.75
/ea
Key Features
Color
Stainless Steel
Material
Stainless Steel
Length
6.87 in
Width
6.8 in
Height
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCM18S
- Zoro #
- G521740062
- UPC #
- 050875512573
- Country of Origin
- China
Dimensions
- Length
- 6.87 in
- Width
- 6.8 in
- Height
- 10.25 in
Details
- Item
- Coffee Maker
- Color
- Stainless Steel
- Material
- Stainless Steel
Description
BLACK+DECKER Brew'N'Go Personal Coffeemaker quickly and conveniently brews a 15-ounce coffee into the included stainless steel travel mug that fits most car cup holders. Convenient one-touch operation and features like the removable filter basket with included permanent filter will make your morning coffee ritual a breeze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.