Zoro Homepage

Brush Cap

  • Mfr # 131882-01

  • Zoro # G7627943


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Fits Brand
Black & Decker
Sink Installation
Undermount
Inside Corners
Rounded (tight radius)
Weight (lbs)
56
Sink Thickness
1/2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131882-01
Zoro #
G7627943
UPC #
-
Country of Origin
United States

Dimensions

Sink Thickness
1/2 inch
Width (In)
31-3/4
Minimum Cabinet Size
36

Details

Fits Brand
Black & Decker
Item
Brush Cap
Sink Installation
Undermount
Inside Corners
Rounded (tight radius)
Weight (lbs)
56
Number of Bowls
1
Front to Back (In)
19-1/4

Description

Brush Cap, Product Type Brush Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.