
Bug Zapper Mosquito Fly Trap for Home Gnat Killer, Insects Outdoor Half Acre Coverage for Backyard (Discontinued)
- Mfr # BDPC958
- Zoro # G003531539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDPC958
Zoro #
G003531539
UPC #
860003376416
Country of Origin
China
Dimensions
Width (In.)
9.02
Overall Length
7.5
Depth (In.)
7.48
Overall Height
20.5
Overall Width
9.2
Height (In.)
7.48
Details
Targeted Insects
Flies, Mosquitos, Wasps, Moths, Gnats
Watts
26
Includes
bug zapper, cleaning brush
Coverage (Square-Ft.)
21,780 Sq. Ft.
Material
Plastic, metal
Application
Indoor and Outdoor Pest Control
Weight
3.7
Description
Banish bugs once and for all. Whether you're dealing with biting backyard insects or persistent house flies, this electric Bug Zapper from BLACK+DECKER provides fast, reliable pest control with maximum coverage of up to 1 acre. The lantern's long-lasting UV light emits a powerful glow-gentle to the eye, but tough on pesky bugs. Hang it up high, relax, and enjoy your indoor or outdoor space while the machine works its zapping magic. Once the party is over, pull out the collection tray, empty it into the garbage, and use the provided brush to restore the grid to a pristine clean. Designed for optimal safety and energy efficiency, our high-powered killer can also withstand rain, wind, and most non-severe weather conditions. So what are you waiting for, another bite? Take back the night, and add a Bug Zapper to your cart today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.