Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Freezer, White, 3.5 cu ft Cap.

  • Mfr # BCFK356

  • Zoro # G614235697


product price: $324.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Freezer Capacity
3.5 cu ft
Includes
Basket
Product Type
Chest
Defrost
Manual
Overall Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCFK356
Zoro #
G614235697
UPC #
819813013639
Country of Origin
China

Dimensions

Overall Width
21 1/2 in
Overall Depth
21 3/4 in
Overall Height
33 1/2 in

Details

Freezer Capacity
3.5 cu ft
Item
Chest Freezer
Includes
Basket
Product Type
Chest
Defrost
Manual
Voltage
120V AC
Color
White
Energy Star Compliant
No
Number of Doors
1
Control Type
Mechanical

Description

Chest Freezer, Product Type Chest, Freezer Capacity 3.5 cu ft, Color White, Overall Height 33 1/2 in, Overall Width 21 1/2 in, Overall Depth 21 3/4 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 120V AC, Includes Basket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.