Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Pole Saw, 120 V

  • Mfr # PP610

  • Zoro # G807658203


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
68 in
Voltage
120 V
Tool Weight
10.65 lbs
Standards
UL Listed | CSA Listed
Tool Width
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP610
Zoro #
G807658203
UPC #
885911380720
Country of Origin
China

Dimensions

Overall Length
68 in
Tool Width
6.31 in

Details

Voltage
120 V
Tool Weight
10.65 lbs
Standards
UL Listed | CSA Listed

Description

Cut high branches with ease with a lightweight electric corded pole saw that features automatic oiling and a 10 in OREGON lowkickback bar and chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.