Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Cordless Screwdriver AS6NG

Cordless Screwdriver (Discontinued)

  • Mfr # AS6NG
  • Zoro # G9501536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS6NG
Zoro #
G9501536
UPC #
885911221269
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Screwdriver Kit
Voltage
6 V DC
Handle Type
Straight
Includes
1" Phillips Screwdriving Bit, 1" Slotted Screwdriving Bit
Series
Standard
Features
Easily Switch From Driving To Removing Screws With Forward Reverse Switch, Easily Switch To Manual Screwdriving For More Control
Corded/Banded
Cordless
Corded/Cordless
Cordless
Clutch Style
Standard
Battery Included
(4) AA
Autofeed
No
No Load RPM
130
Max. Torque
20 in-lb
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Tool Weight
0.8 lb
Brushless Motor
No
Battery Capacity
(4) AA
Battery Included / Bare Tool
Battery Included
Screwdriver Type
General Purpose Screwdriver
Variable Speed
No
Clutch Type
Standard
Throttle Type
Switch
Trigger Lock
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (4) Batteries
Free Speed
130 RPM
Charger Included
No
Built-In Light
No
Number of Batteries Included
4
Reversible
Reversible
Wireless Tool Tracking
No
Duty Rating
Light Duty
Battery Type
Alkaline
Speed Control
Single
Motor Type
Brushed
Product Type
General Purpose Screwdriver
Includes Battery
Battery Included
Number of Speed Settings
1
No Load Speed
130 RPM
Includes Autofeed
Autofeed Not Included
Includes Trigger Lock
No Trigger Lock

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 6 V DC, Max. Torque 20 in-lb, No Load RPM 130, Clutch Style Standard, Series Standard, Cordless, Brushless Motor No, Handle Type Straight, Battery Capacity (4) AA, Battery Included (4) AA, Features Easily Switch From Driving To Removing Screws With Forward Reverse Switch, Easily Switch To Manual Screwdriving For More Control, Tool Length 8 1/2 in, Tool Weight 0.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.