CRDL DRYWALL SAND 20V MAX 9 IN BARE

  • Mfr # DCE800B

  • Zoro # G510825114


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.313 in
Length (In.)
47.938 in
Color
Yellow/Black
Width (In.)
10.813 in
Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCE800B
Zoro #
G510825114
UPC #
885911669917
Country of Origin
United States

Dimensions

Overall Height
10.313 in
Length (In.)
47.938 in
Width (In.)
10.813 in

Details

Item
Sander
Color
Yellow/Black
Voltage
20V
Battery Included
No
Motor Type
Brushless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.