Shop BLACK & DECKER

DD5110 5/32 IN TITANIUM IR DRILL BIT

  • Mfr # DD5110
  • Zoro # G024988596

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DD5110
Zoro #
G024988596
UPC #
885911419642
Country of Origin
Unknown

Description

Titanium IR Drill Bit 5/32IN

The DD5110 Titanium IR Drill Bit is built for precise, reliable drilling across wood, plastics and light metal materials. Its titanium‐coated high‐speed steel construction enhances durability, helping the bit resist heat and friction during extended use. The balanced design supports smooth, controlled penetration, while the titanium gold finish reinforces its professional‐grade performance. Ideal for both workshop and field applications, this drill bit delivers consistent accuracy in small‐diameter drilling tasks.

Key Features
  • Titanium gold finish for extended durability and reduced friction
  • Size 5 32IN designed for precision drilling applications
  • Dimensions 5 32IN length for improved control and stability
  • Titanium‐coated high speed steel for enhanced wear resistance
  • Part of the Titanium IR Drill Series for consistent performance
  • No active chemical ingredients
Applications
  • Fine woodworking, cabinetry and precision drilling
  • Light metal fabrication and plastic material drilling
  • Electrical, mechanical and hardware installation prep
  • General workshop and onsite drilling operations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.