Zoro Homepage

Dryer, White, 12 A, 1.5 cu ft

  • Mfr # BCED15

  • Zoro # G221677354


product price: $328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCED15
Zoro #
G221677354
UPC #
819813015619
Country of Origin
China

Description

Dryer, Power Source Electric, Dryer Capacity 1.5 cu ft, Color White, Number of Dryer Cycles 1, Overall Height 23 3/4 in, Overall Width 19 1/2 in, Overall Depth 16 1/8 in, Current 12 A, Voltage 120V AC, Coin-Operated No, Energy Star Compliant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.