Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, White, 2.7 cu ft Cap., 27 1/2 in H

  • Mfr # BCED26

  • Zoro # G614235635


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Voltage
120V
Number of Dryer Cycles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCED26
Zoro #
G614235635
UPC #
819813017835
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
27 1/2 in
Overall Depth
17 1/8 in

Details

Item
Dryer
Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Voltage
120V
Number of Dryer Cycles
5
Standards
ISTA-6A
Stackable
Yes
Vent Type
Vented
Features
4 Different Drying Modes
Current
7 A
Energy Star Compliant
No
Coin-Operated
No

Description

Dryer, Power Source Electric, Dryer Capacity 2.7 cu ft, Color White, Number of Dryer Cycles 5, Overall Height 27 1/2 in, Overall Width 23 5/8 in, Overall Depth 17 1/8 in, Current 7 A, Voltage 120V, Coin-Operated No, Stackable Yes, Energy Star Compliant No, Features 4 Different Drying Modes, Standards ISTA-6A, Vent Type Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.