Zoro Homepage

Dual Temperature Heat Gun

  • Mfr # HG1300

  • Zoro # G0417798


product price: $44.25
/ea
Sold in multiples of 2 for $88.50

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
750 Degrees to 1,000 Degrees F
Air Volume
19.4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG1300
Zoro #
G0417798
UPC #
885911221719
Country of Origin
China

Dimensions

Cord Length
6 ft
Nozzle Outside Diameter
23 mm

Details

Item
Dual Temperature Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
750 Degrees to 1,000 Degrees F
Air Volume
19.4 cfm
Watts
1350
Heat Gun Handle Style
Pistol-Grip
Heating Element Material
Coiled Wire
Corded/Banded
Corded
Brushless Motor
No
LCD Display
No
Application
Loosening Rusted Nuts and Bolts, Quick Dries Almost Anything, Stripping Paint and Varnish, Thawing Pipes
Features
Built-in Stand for Easy Cool Down, Lightweight and Compact Design for Ease of Use and Handling
Tool Type
Heat Gun
Minimum Temperature
750 Degrees F
Temperature Settings
Variable
Plug Type
Two-Prong
Kit Contents
(1) Bare Tool
Surface Temperature Control
No
Number of Temperature Settings
2
Maximum Temperature
1,000 Degrees F
Current
11 A

Description

Dual Temperature Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 750 Degrees F, Temperature Range 750 Degrees to 1,000 Degrees F, LCD Display No, Current 11 A, Kit Contents (1) Bare Tool, Tool Brand Black + Decker, Air Volume 19.4 cfm, Nozzle Outside Diameter 23 mm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.