DW1110 5/32 BLACK OXIDE DRILL BIT

  • Mfr # DW1110
  • Zoro # G824993486
product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1110
Zoro #
G824993486
UPC #
885911248587
Country of Origin
Unknown

Description

DeWalt DW1110 5/32 Black Oxide Drill Bit

The DeWalt DW1110 5/32 in black oxide drill bit is built for reliable precision and long-lasting performance across a variety of drilling tasks. Its black oxide coating enhances durability by reducing friction and heat buildup, helping extend tool life during frequent use. The bit features a carefully engineered tip that promotes accurate starts and minimizes walking, ensuring clean and consistent holes. Constructed from hardened steel, it delivers dependable strength for drilling through metal, wood, and plastic, making it well-suited for both professional work and general home improvement projects.

Details
  • Model Number: DW1110
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Black oxide drill bit
  • Series: None
  • Color: Black
  • Size: 5/32 in
  • Dimensions: Length: 3.5 in
  • Package Contents: Black oxide drill bit 5/32 in (1)
  • Retail Package Type: Card
  • Warnings: Wear eye protection, keep away from children, use with compatible drill
  • Active ingredients: None
Applications
  • Drilling metal
  • Drilling wood
  • General purpose drilling
  • Maintenance and repair tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews