9/32 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68505
- Zoro # G023506388
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Overall Length
2.6875 in
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68505
- Zoro #
- G023506388
- UPC #
- 697334685050
- Country of Origin
- China
Dimensions
- Overall Length
- 2.6875 in
- Flute Length
- 1-1/2 in
- Drill Bit Size
- 9/32 in
Details
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Material
- High Speed Steel
- Item
- Screw
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Finish
- Black Oxide
- Number of Flutes
- 2
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.