DW1113 13/64 BLACK OXIDE DRILL BIT

  • Mfr # DW1113
  • Zoro # G024987148
product price: 
$
2.35
/ea
Sold in multiples of 4 for $9.40

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1113
Zoro #
G024987148
UPC #
885911248617
Country of Origin
Unknown

Description

DeWalt DW1113 Drill Bit

The DeWalt DW1113 13/64 in black oxide drill bit is built for reliable performance in a variety of drilling tasks across metal, wood, and plastic materials. Its black oxide coating helps reduce friction and heat buildup, improving durability and extending the life of the bit during repeated use. The precision-machined twist design ensures clean hole formation and efficient chip removal, allowing for smoother operation and consistent results. This drill bit is an excellent choice for professionals and DIY users who need a dependable, general purpose drilling solution.

Details
  • Model Number: DW1113
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist Drill Bit
  • Series: Black Oxide
  • Color: Black
  • Size: 13/64 in
  • Dimensions: Length 2.4 in, Width 0.2 in, Height 0.2 in
  • Package Contents: (1) 13/64 in black oxide drill bit
  • Retail Package Type: Card
  • Warnings: Wear eye protection, Use proper speed, Secure workpiece, Avoid overheating
  • Active ingredients: None
Applications
  • Drilling steel
  • Drilling cast iron
  • Drilling alloy metals
  • Drilling wood
  • Drilling plastic
  • General purpose maintenance work
  • Fabrication tasks
  • DIY projects
  • Repair work

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews