Shop CLE-FORCE
See all product information
Create Account
19/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68506
- Zoro # G323506491
product price:
$
2.49
/pk of 6, $0.42/ea
Sold in multiples of 6 pks for
$14.94
Key Features
Material
High Speed Steel
Finish
Black Oxide
Point Type
Split Point
Spiral Direction
Right Hand
Flute Length
1.5625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68506
- Zoro #
- G323506491
- UPC #
- 697334685067
- Country of Origin
- China
Dimensions
- Flute Length
- 1.5625 in
- Drill Bit Size
- 19/64 in
- Overall Length
- 2-3/4 in
Details
- Material
- High Speed Steel
- Finish
- Black Oxide
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Item
- Screw
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.