Shop BLACK & DECKER

DW1126 13/32 BLACK OXIDE DRILL BIT

  • Mfr # DW1126
  • Zoro # G224973965

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1126
Zoro #
G224973965
UPC #
885911248747
Country of Origin
Unknown

Description

DeWalt DW1126 Drill Bit

The DeWalt DW1126 13/32 in black oxide drill bit is designed to deliver reliable performance and extended durability for a variety of drilling tasks. Its black oxide coating helps reduce friction and heat buildup while improving chip evacuation, which supports smoother drilling and longer tool life. The precision ground tip is engineered for fast, accurate starts with minimal walking, ensuring clean and consistent holes. Suitable for both professional tradespeople and home users, this bit is built to handle general purpose drilling in wood, metal, and other materials.

Details
  • Model Number: DW1126
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist drill bit
  • Series: Black Oxide
  • Color: Black
  • Size: 13/32 in
  • Dimensions: Approximate length 6 in
  • Package Contents: 13/32 in drill bit (1)
  • Retail Package Type: Card
  • Warnings: Wear eye protection during use
  • Active ingredients: None
Applications
  • Drilling wood
  • Drilling metal
  • General purpose drilling
  • Construction drilling
  • Maintenance tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.