Shop BLACK & DECKER
Create Account
DW1121 21/64 BLACK OXIDE DRILL BIT
- Mfr # DW1121
- Zoro # G324981525
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1121
- Zoro #
- G324981525
- UPC #
- 885911248693
- Country of Origin
- Unknown
Description
DeWalt DW1121 Drill Bit
The DeWalt DW1121 21/64 in black oxide drill bit is designed to deliver reliable drilling performance with long lasting durability. Its black oxide coating reduces friction and heat buildup, allowing for smoother drilling and extended tool life. The precision ground tip ensures quick starts with minimal walking, helping create clean and accurate holes. Ideal for both professional and general use, this drill bit performs well across a range of materials including wood and metal.
Details- Model Number: DW1121
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 21/64 in
- Dimensions: Approximate length 6 in
- Package Contents: 21/64 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.