#14 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68296
- Zoro # G123507070
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
2
Flute Length
2.1875 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68296
- Zoro #
- G123507070
- UPC #
- 697334682967
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Finish
- Black Oxide
Dimensions
- Flute Length
- 2.1875 in
- Overall Length
- 3.375 in
- Drill Bit Size
- #14
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.