DW1125 25/64 BLACK OXIDE DRILL BIT
- Mfr # DW1125
- Zoro # G624978041
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1125
- Zoro #
- G624978041
- UPC #
- 885911248730
- Country of Origin
- Unknown
Description
DeWalt DW1125 Drill Bit
The DeWalt DW1125 25/64 in black oxide drill bit is engineered for dependable performance and durability across a wide range of drilling applications. Its black oxide coating reduces friction and heat buildup while improving chip evacuation, helping extend the life of the bit. The precision ground tip ensures fast, clean starts with minimal walking for improved accuracy. Ideal for both professional trades and general use, this drill bit delivers consistent results when working in wood, metal, and other common materials.
Details- Model Number: DW1125
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 25/64 in
- Dimensions: Approximate length 6 in
- Package Contents: 25/64 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.