Shop CLE-FORCE
See all product information
Create Account
25/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68512
- Zoro # G123506752
product price:
$
4.19
/pk of 6, $0.70/ea
Sold in multiples of 6 pks for
$25.14
Key Features
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
System of Measurement
Inch
Point Type
Split Point
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68512
- Zoro #
- G123506752
- UPC #
- 697334685128
- Country of Origin
- China
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Item
- Screw
- System of Measurement
- Inch
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Finish
- Black Oxide
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 25/64 in
- Overall Length
- 3-1/4 in
- Flute Length
- 1.875 in
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.