DWAH1117 17PC BLACK AND GOLD HEX SHANK SET
- Mfr # DWAH1117
- Zoro # G724974189
product price:Â
$
69.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAH1117
- Zoro #
- G724974189
- UPC #
- 885911878456
- Country of Origin
- Unknown
Description
DeWalt DWAH1117 Black and Gold Hex Shank Drill Bit Set
The DeWalt DWAH1117 Black and Gold Hex Shank Drill Bit Set is designed for dependable drilling performance across a wide range of materials. This 17 piece set features hex shank drill bits engineered for secure engagement in drills and impact drivers, helping reduce slippage during high torque applications. Constructed from high speed steel with a protective black and gold finish, the bits are built to resist wear and corrosion while delivering clean, accurate holes for professional and jobsite use.
Details- Model Number: DWAH1117
- Brand: DeWalt
- Manufacturer: Black and Decker
- Color: Black and Gold
- Size: 1/16 in to 3/8 in
- Dimensions: 1/16 in to 3/8 in
- Materials: High speed steel
- Style: Hex shank drill bit set
- Series: Black and Gold
- Package Contents: (17) hex shank drill bits
- Package Type: Card
- Warnings: Wear eye protection during drilling
- Active Chemical Ingredients: None
- Metal drilling
- Wood drilling
- Plastic drilling
- General purpose drilling
- Jobsite and workshop use
- Impact driver compatible drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.