Shop BLACK & DECKER

DW1311 11/64 TITANIUM SPEED TIP DRILL BIT

  • Mfr # DW1311
  • Zoro # G824975024

product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1311
Zoro #
G824975024
UPC #
028874017498
Country of Origin
Unknown

Description

DeWalt DW1311 Drill Bit

The DeWalt DW1311 11/64 in titanium speed tip drill bit is designed for fast, precise drilling across wood and metal applications. Its speed tip design enables quick starts with reduced walking, improving accuracy and efficiency during drilling. The titanium coating increases durability and wear resistance while helping reduce heat buildup for extended tool life. Built for dependable performance, this drill bit produces clean, consistent holes, making it a reliable choice for professionals handling maintenance, fabrication, and general purpose drilling tasks.

Details
  • Model Number: DW1311
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Speed Tip
  • Series: Titanium
  • Color: Gold
  • Size: 11/64 in
  • Dimensions: Length 6 in Width 11/64 in Height 11/64 in
  • Package Contents: Titanium speed tip drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling holes in metal
  • Drilling holes in wood
  • Fast starting hole drilling
  • Maintenance and repair drilling
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.