Shop BLACK & DECKER

DW1328 7/16 135 SPLIT POINT TITANIUM DRILL BIT

  • Mfr # DW1328
  • Zoro # G124990024

product price: 
$
27.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1328
Zoro #
G124990024
UPC #
028874013285
Country of Origin
Unknown

Description

DeWalt DW1328 Drill Bit

The DeWalt DW1328 7/16 in 135 degree split point titanium drill bit is engineered for precise and efficient drilling in both metal and wood. The 135 degree split point tip reduces walking and improves accuracy at the start of drilling, allowing for clean and controlled hole placement. The titanium coating enhances durability and wear resistance, helping extend tool life while maintaining consistent cutting performance. Designed for professional reliability, this bit delivers smooth operation and dependable results in maintenance, fabrication, and general drilling tasks.

Details
  • Model Number: DW1328
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Split Point
  • Series: Titanium
  • Color: Gold
  • Size: 7/16 in
  • Dimensions: Length 6 in Width 7/16 in Height 7/16 in
  • Package Contents: Titanium split point drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling holes in metal
  • Drilling holes in wood
  • Precision starting holes
  • Maintenance and repair drilling
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.