DW1118 9/32 BLACK OXIDE DRILL BIT
- Mfr # DW1118
- Zoro # G024976333
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1118
- Zoro #
- G024976333
- UPC #
- 885911248662
- Country of Origin
- Unknown
Description
DeWalt DW1118 Drill Bit
The DeWalt DW1118 9/32 in black oxide drill bit is designed for dependable performance and long-lasting durability in a variety of drilling tasks. Its black oxide coating minimizes friction and heat buildup, helping extend the life of the bit while improving chip removal for smoother operation. The precision ground tip allows for accurate starts with reduced walking, producing clean and consistent holes. Built for both professionals and DIY users, this drill bit delivers reliable results across metal, wood, and other common materials.
Details- Model Number: DW1118
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 9/32 in
- Dimensions: Approximate length 6 in
- Package Contents: 9/32 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.