DW1112 3/16 BLACK OXIDE DRILL BIT

  • Mfr # DW1112
  • Zoro # G624990029
product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1112
Zoro #
G624990029
UPC #
885911248600
Country of Origin
Unknown

Description

DeWalt DW1112 3/16 Black Oxide Drill Bit

This DeWalt DW1112 3/16 in black oxide drill bit is designed for dependable, everyday drilling performance in a range of materials. Engineered with a durable black oxide coating, it helps reduce heat buildup and resists corrosion, extending the life of the bit even under frequent use. The precision-ground tip starts quickly and stays centered to minimize walking, making it ideal for accurate hole placement. Its hardened steel construction ensures consistent strength for drilling through metal, wood, and plastic, making it a reliable choice for professionals and DIY users alike.

Details
  • Model Number: DW1112
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Black oxide drill bit
  • Series: None
  • Color: Black
  • Size: 3/16 in
  • Dimensions: Length: 3.5 in
  • Package Contents: Black oxide drill bit 3/16 in (1)
  • Retail Package Type: Card
  • Warnings: Wear eye protection, keep away from children, use with compatible drill
  • Active ingredients: None
Applications
  • Drilling metal
  • Drilling wood
  • General purpose drilling
  • Maintenance and repair tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews