DW1671 1IN SHORT POWER SHIP AUGER

  • Mfr # DW1671
  • Zoro # G824973297
product price: 
$
34.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1671
Zoro #
G824973297
UPC #
028874316713
Country of Origin
Unknown

Description

DeWalt DW1671 1IN Short Power Ship Auger

The DeWalt DW1671 1 in Short Power Ship Auger is designed for strong, efficient wood drilling where space is limited and control is critical. Featuring a self feeding screw point, this auger bit pulls itself through wood smoothly, reducing effort while maintaining consistent drilling performance. Its hardened steel construction ensures durability and reliability under demanding conditions. Deep spiral flutes efficiently clear chips to help prevent clogging and overheating during operation. The shorter length improves maneuverability, making it ideal for drilling in studs, joists, and other tight framing spaces commonly encountered in electrical and plumbing installations.

Details
  • Model Number: DW1671
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Auger Bit
Key Features
  • Style: Ship Auger
  • Series: Power Ship Auger
  • Color: Black
  • Size: 1 in
  • Dimensions: Length 6 in
  • Package Contents: 1 in auger bit (1)
  • Retail Package Type: Bulk
  • Warnings: Wear eye protection, use proper drill support
  • Active ingredients: None
Applications
  • Drilling wood beams
  • Boring holes in studs
  • Electrical rough in drilling
  • Plumbing rough in drilling
  • General wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews