DW1687 1IN LONG POWER SHIP AUGER

  • Mfr # DW1687
  • Zoro # G224989867
product price: 
$
50.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1687
Zoro #
G224989867
UPC #
028874116870
Country of Origin
Unknown

Description

DeWalt DW1687 1IN Long Power Ship Auger

The DeWalt DW1687 1 in Long Power Ship Auger is designed for fast, clean, and efficient boring in heavy timber and structural wood. Equipped with a self feeding screw point, this auger bit pulls itself through material with minimal effort, allowing for smoother drilling and improved productivity. Its hardened steel construction delivers strength and durability under demanding conditions, while deep flutes efficiently remove chips to reduce clogging and heat buildup. The extended length design supports deep drilling through beams and framing lumber, making it an ideal solution for professional electrical, plumbing, and construction work.

Details
  • Model Number: DW1687
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Auger Bit
Key Features
  • Style: Ship Auger
  • Series: Power Ship Auger
  • Color: Black
  • Size: 1 in
  • Dimensions: Length 12 in
  • Package Contents: 1 in auger bit (1)
  • Retail Package Type: Bulk
  • Warnings: Wear eye protection, use proper drill support
  • Active ingredients: None
Applications
  • Drilling wood beams
  • Boring deep holes in timber
  • Electrical rough in drilling
  • Plumbing rough in drilling
  • Heavy duty wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews