DW5350 10IN COLD CHISEL
- Mfr # DW5350
- Zoro # G624977747
product price:Â
$
18.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW5350
- Zoro #
- G624977747
- UPC #
- 028874053502
- Country of Origin
- Unknown
Description
DeWalt DW5350 Cold Chisel
The DeWalt DW5350 10 in Cold Chisel is built for controlled material removal in concrete and masonry applications where strength and durability are required. Constructed from hardened steel, this chisel is designed to withstand repeated impact when used with hand striking tools or compatible demolition equipment. The extended length provides improved reach and leverage, making it suitable for chipping, shaping, and breaking masonry materials during renovation and construction tasks.
Details- Model Number: DW5350
- Brand: DeWalt
- Type: Cold Chisel
- Manufacturer: Black & Decker
- Size: 10 in
- Materials: Hardened steel
- Retail Package Type: Card
- Package Contents:
- (1) Cold chisel 10 in length designed for concrete and masonry material removal
- Concrete chipping
- Masonry chipping
- Brick removal
- Tile removal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.