Shop GENIUS TOOLS
Create Account
Flat Chisels 19mmF x 200mmL
- Mfr # 562019
- Zoro # G723584389
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562019
- Zoro #
- G723584389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 19mm Width x 200mm Length Hardened Steel Durable Construction - 562019, Professional Flat Chisel SKU: 562019. This 19mm flat chisel is built for controlled material removal where a clean, flat cutting edge matters. The 200mm overall length provides a practical balance of reach and handling for detailed work. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. The impact plastic handle is shaped for secure handling and includes a ring that helps maintain grip to a surface when set down. Key Benefits 19mm flat chisel edge supports controlled shaping, cutting, and precise surface work. 200mm overall length balances leverage and control for consistent handling. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Anti-corrosive properties help the tool maintain performance in demanding conditions. Impact plastic handle improves comfort and durability under repeated use. Handle ring helps keep the grip stable on surfaces when placed down. Designed for professional technicians, this flat chisel is built for heavy, repeated use while maintaining dependable durability. Its hardened steel construction and ergonomic handle support steady control, and the ANSI-aligned build quality helps ensure a reliable tool you can count on over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.