Shop BLACK & DECKER

DWA11280 DEWALT 12 IN 80T SAW BLADE

  • Mfr # DWA11280
  • Zoro # G524978158

product price: 
$
85.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWA11280
Zoro #
G524978158
UPC #
885911740579
Country of Origin
Unknown

Description

DEWALT DWA11280 12 IN 80T FINE FINISH SAW BLADE

Details
Model Number DWA11280
Brand DeWalt
Manufacturer Black and Decker
Product Type Fine finish circular saw blade
Blade Diameter 12 in
Number Of Teeth 80
Pack Quantity 1
Package Contents 1 saw blade
Color Black Yellow

Key Features
Designed for improved finish quality
Ultra sharp carbide for clean cutting
Optimized tooth geometry for increased accuracy
Patented body slot design for low vibration
Up to 3X life claim for extended cutting performance

Fitment And Compatibility
Arbor Size commonly listed as 1 in
Designed for large diameter saw applications such as miter saw and stationary saw setups
If your saw requires a different arbor size verify before purchase

Applications
Hardwood
Softwood
Trim
Sheet goods
Melamine
Non ferrous
Plastic
Laminate floor

Package Dimensions And Weight
Product Length 13 39/100 in
Product Height 15 1/3 in
Product Width 2/5 in
Product Weight 6 47/100 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.