DWAH1110 10PC BLACK AND GOLD Hex Shank Set
- Mfr # DWAH1110
- Zoro # G724981163
product price:Â
$
53.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAH1110
- Zoro #
- G724981163
- UPC #
- 885911878432
- Country of Origin
- Unknown
Description
DeWalt DWAH1110 Impact Ready Hex Shank Drill Bit Set
Designed for demanding drilling tasks, the DeWalt DWAH1110 Impact Ready Hex Shank Drill Bit Set delivers reliable performance when working with metal, wood, and PVC. Each bit features a durable tapered core and a black and gold finish that helps reduce wear and resist rust during repeated use. The quick-change 1/4 in hex shank allows smooth compatibility with impact drivers and standard drills, making this set a practical choice for professionals and serious DIY users who need consistent results across multiple materials.
Details- Model Number: DWAH1110
- Brand: DeWalt
- Type: Impact Ready Hex Shank Drill Bit Set
- Manufacturer: Black and Decker
- Color: Black and Gold
- Size: 10 piece set
- Materials: High speed steel
- Style: Impact ready hex shank design
- Package Contents:
- (2) 1/8 in drill bits for pilot and small diameter holes
- (1) 9/64 in drill bit for light fastening holes
- (1) 5/32 in drill bit for general purpose drilling
- (1) 11/64 in drill bit for intermediate hole sizing
- (1) 3/16 in drill bit for common hardware sizes
- (1) 7/32 in drill bit for medium diameter holes
- (1) 1/4 in drill bit for standard fasteners
- (1) 5/16 in drill bit for larger mounting holes
- (1) 3/8 in drill bit for heavy duty applications
- Package Type: Plastic case
- Drilling into metal
- Drilling into wood
- Drilling into PVC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.