Shop BLACK & DECKER
Create Account
DWA56015 5PC MULTI-MATERIAL DRILL BIT SET 1/4, 3/16, 1/8, 5/16, 3/8
- Mfr # DWA56015
- Zoro # G024988459
product price:Â
$
33.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA56015
- Zoro #
- G024988459
- UPC #
- 885911279185
- Country of Origin
- Unknown
Description
DeWalt DWA56015 Multi Material Drill Bit Set
The DeWalt DWA56015 Multi Material Drill Bit Set is designed to give users flexibility and efficiency when working across mixed materials. This five piece set allows clean and accurate drilling without the need to switch bits between tasks, helping maintain workflow and save time. Each bit features a durable carbide tipped cutting edge and optimized flute design to support smooth starts and consistent performance in demanding jobsite conditions.
Details- Model Number: DWA56015
- Brand: DeWalt
- Type: Multi Material Drill Bit Set
- Manufacturer: Black & Decker
- Color: Steel
- Size: 1/8 in to 3/8 in
- Materials: Carbide tipped, steel body
- Package Contents:
- (1) Drill Bit 1/8 in
- (1) Drill Bit 5/32 in
- (1) Drill Bit 3/16 in
- (1) Drill Bit 1/4 in
- (1) Drill Bit 3/8 in
- Package Type: Card
- Warnings: Contains chemicals known to cause cancer or reproductive harm
- Metal drilling
- Wood drilling
- Plastic drilling
- Masonry drilling
- Ceramic drilling
- Tile drilling
- Brick drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.