Shop NEIKO
See all product information
Create Account
Step Drill Bit Set, Spiral Flute, 5-Piece, SAE, 50 Step Sizes, High Speed Steel, 1/4 in Shank
- Mfr # 10173A
- Zoro # G721697418
product price:Â
$
33.99
/ea
Key Features
Width
5 in
Depth
1.75 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10173A
- Zoro #
- G721697418
- UPC #
- 816914023178
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Depth
- 1.75 in
- Length
- 8 in
Description
The NEIKO - 10173A is a drill bit set that includes drill bits in multiple sizes for use with drilling applications. It comes in a compact package that combines multiple bit sizes for use with different material thicknesses and drilling needs consistent with the included bit sizes. The set is compatible for use with drills that accept drill bits with the included shank type and diameter specifications.
Key Features:
- Package dimensions: 8 in length x 5 in width x 1.75 in depth.
- Compact storage case that organizes and secures the drill bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.