Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker GoPak 2in1 Battery + Charge Cable BCB001K

GoPak 2in1 Battery + Charge Cable (Discontinued)

  • Mfr # BCB001K
  • Zoro # G5714733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCB001K
Zoro #
G5714733
UPC #
885911513852
Country of Origin
China

Dimensions

Length
4"

Details

Item
USB Battery and USB Cable,12V
Battery Capacity
1.5Ah
Includes
(1) GoPak Battery (BCB001); (1) MicroUSB Charge Cable

Description

USB Battery and USB Cable,12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.