LED Professional PUSH WIRE Under Cabinet Light Bar, Add-on, Plug-in or Hardwire Compatible
- Mfr # LEDUC12-CCTPW-B
- Zoro # G522981730
product price:Â
$
52.15
/ea
Key Features
Material
Alumininium+plastic
Voltage
24V
Color
Silver
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDUC12-CCTPW-B
- Zoro #
- G522981730
- UPC #
- -
- Country of Origin
- China
- Material
- Alumininium+plastic
- Voltage
- 24V
- Color
- Silver
- Shape
- Rectangle
Description
PureOptics LED PureOptics PUSH WIRE light bars are the ultimate solution for busy professionals and electricians. Engineered for versatile installation in finished kitchens, new spaces, and renovations, our patented PUSH WIRE system saves you time and money without sacrificing a job well done. The ultra-thin 12in bars are built with integrated WAGO connectors, allowing for safe and easy on-site installation. Each bar produces a flicker-free light zone up to 36in for free-flowing, diffused illumination. Adjust the light mode to suit your mood or task at hand with adjustable white light and RGB color, and seamlessly brighten under any cabinet with a 300-lumen, 4-watt glow. Purchase includes a single 12in light bar and two wire clips. Compatible with your choice of jumper wire (LEDUC-25JUMP-4WR, LEDUC-100JUMP-4WR) and 2-in-1 48W power (LEDUC-48PLUG-2IN1); items sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.