Shop BLACK & DECKER
See all product information
Create Account
Professional PUSH WIRE Matter Certified Smart Under Cabinet Lighting 2-in-1 Power Kit
- Mfr # LEDUC-48PLUG-2IN1
- Zoro # G622981722
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
100V to 240V
Material
Plastic, Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDUC-48PLUG-2IN1
- Zoro #
- G622981722
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 240V
- Material
- Plastic, Copper
Description
As the world's first Matter certified light bar system from PureOptics LED PureOptics, the PUSH WIRE Smart Under Cabinet Lighting System is the ultimate solution for the busy professional. This 48W 2-in-1 Power Kit provides customizable cabinet illumination with both direct wire and plug-in options. Choose your desired light bars (LEDUC12-CCTPW-B, LEDUC18-CCTPW-B, LEDUC24-CCTPW-B - not included) and jumper wires (LEDUC-25JUMP-4WR, LEDUC-100JUMP-4WR - not included) and connect them to your choice of power. Integrate and automate effortlessly within your smart home ecosystem; no third-party app required. Simply scan the Matter QR code using your preferred smart home app for convenient setup (compatible with Apple Home, Amazon Alexa, Google Home, and Samsung SmartThings). Once installed, use the control box, voice commands, or the simple tap of an app to turn lights on and off, dim the brightness, adjust to warm or cool white light, or select your favorite color. You can even group the lights with your other smart products, integrate into current automations, or set up new routines. This power kit includes (1) 48-watt adapter with a 6ft power cord, (1) direct wire terminal box, (1) 48W polarized plug, along with (1) smart motion-sensor power control box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.