LED Puck Light Add-On, Color Changing (LEDUC-PUCK-1RGB)
- Mfr # LEDUC-PUCK-1RGB
- Zoro # G222981740
product price:Â
$
8.85
/ea
Key Features
Color
White
Finish
Unfinished
Material
Metal; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDUC-PUCK-1RGB
- Zoro #
- G222981740
- UPC #
- -
- Country of Origin
- China
Details
- Color
- White
- Finish
- Unfinished
- Material
- Metal; Plastic
Description
Add some more color to your kitchen with the PureOptics LED Color Changing Expansion Puck light. This expansion light produces cool white, single color and a color changing cycle - all with flicker-free lighting and a sleek and ultra-thin look. Each puck light illuminates any under cabinet space up to 24in and is linkable up to seven lights. Expansion puck light to be used in addition with PureOptics LED Puck Color Changing LED Under Cabinet Light Kit (sold separately as LEDUC-PUCK-3RGBK, LEDUC-PUCK-5RGBK or LEDUC-PUCK-7RGBK). Purchase includes a single puck light, screw and 4in tape strip. Also sold in warm white (LEDUC-PUCK-1W).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.