PureOptics LED Puck Light Add-On, Warm White
- Mfr # LEDUC-PUCK-1W
- Zoro # G322981756
product price:Â
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Material
Metal; Plastic
Finish
Unfinished
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDUC-PUCK-1W
- Zoro #
- G322981756
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Metal; Plastic
- Finish
- Unfinished
- Color
- White
Description
Looking to brighten your kitchen up a little more? Then the PureOptics LED Expansion Puck Light is just what you need! Use the under cabinet puck light in warm white (also offered in color changing LEDUC-PUCK-1RGB) to add on to any PureOptics LED Puck LED Under Cabinet Light Kit, Warm White (sold separately as LEDUC-PUCK-3WK, LEDUC-PUCK-5WK or LEDUC-PUCK-7WK). With 130 lumens and 1.5-watt illumination at a color temperature of 2700 Kelvins, this ultra-thin puck light is perfect for any under cabinet job. Each light produces a flicker-free light zone up to 24in for free-flowing, diffused illumination. Purchase includes a single puck light, screw and 4in tape strip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.