Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Modern Battery Desk Lamp VLED1819-BD

Modern Battery Desk Lamp (Discontinued)

  • Mfr # VLED1819-BD
  • Zoro # G104860729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLED1819-BD
Zoro #
G104860729
UPC #
842048032090
Country of Origin
China

Dimensions

Height
13.27
Depth
6.81

Details

Color
White
Material
Plastic
Finish
Unfinished

Description

Relax and recharge when you incorporate this battery desk lamp into your work zone. Mimicking natural daylight for clear, refreshing light, this modern-looking desk lamp has a 4-hour battery life. The battery is built-in and rechargeable for continuous and longtime use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.