Zoro Homepage

Nut, Plastic

  • Mfr # 382492-00

  • Zoro # G2870071


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Fits Brand
Black & Decker
Overall Length
7/8 in
Material
Plastic
Product Type
Nut
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382492-00
Zoro #
G2870071
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Overall Height
3/4 in
Overall Width
7/8 in

Details

Item
Nut
Fits Brand
Black & Decker
Material
Plastic
Product Type
Nut

Description

Nut, Product Type Nut, Material Plastic, Overall Length 7/8 in, Overall Height 3/4 in, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.