Zoro Homepage

Oscillating Ceramic Desktop Heater with Remote, Black

  • Mfr # BHTC650R

  • Zoro # G614558413


product price: $56.95
/ea

Key Features

Heater Voltage
120V
Heater Color
Black
Includes
Heater,Remote Control ,User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHTC650R
Zoro #
G614558413
UPC #
810064697005
Country of Origin
China

Details

Heater Voltage
120V
Heater Color
Black
Includes
Heater,Remote Control ,User Manual

Description

When it comes to portable heaters for indoor use and heaters indoor portable electric, this BLACK+DECKER ceramic tower heater and fan combo is your top pick. Features on this compact desktop heater include electronic touch controls with an adjustable thermostat from 59 to 95 degrees Fahrenheit, power on indicator light, 24-hour shutoff timer and an oscillating feature that enables 70 Deg even heating. Our space saving heater's dimensions are 4.6'' x 4.7'' x 13.77'' and weighs a lightweight 2.7 lbs. Choose from 3 heat settings: Fan, Low Heat 1000 Watts, High Heat 1500 Watts. This small desk heater includes a convenient remote control for ease of use. Use this space heater indoor as a bathroom heater or office heater or wherever you need warmth the most. Safety features consist of an energy saving function, 24-hour shutoff timer, overheat protection as well as a tip-over auto shutoff function. This oscillating heater and portable heater for office is your optimal choice when you need consistent and worry-free heating. Our Black and Decker electric heater has a power cord length of 6 ft. 120V/60Hz. Stay warm, stay cozy with this outstanding BLACK+DECKER ceramic heater electric and tower fan and heater combo.


  • •Fan and Heater Combo: Enjoy 3 settings on your new portable heater including Fan only, Low (1000 Watts), & High (1500 Watts). Electronic touch controls with LED display and remote control
  • •Compact Heater for Desktop: Our small heaters for indoor use (4.6" x 4.7" x 13.77") help keep your personal space at home or in the office toasty warm and cozy so you can stay focused on work
  • •Oscillating Heater: Our small space heater (2.7 lbs.) oscillates 70 degrees to ensure even heating coverage, so you never get cold. Perfect for cold, chilly winter days or freezing cubicles at work
  • •Safety Features: Our desk heater comes with power indicator light, energy saver mode, overheat shutoff protection as well as tip-over auto shutoff feature to enjoy reliable heat without the worry
  • •Portable Heat: This space saving personal heater is small and compact for portable convenience. Take your new personal tower heater from room-to-room and desk-to-desk where you need extra warmth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.