PC1500HG Heat Gun Dual Fan Speed
- Mfr # PC1500HG
- Zoro # G404147056
product price:Â
$
79.69
/ea
Key Features
Power Source
Electric
Temperature Range
Up to 1085°F
Corded/Cordless
Corded
Case Included
No
BTU Heat Rating
5118
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC1500HG
- Zoro #
- G404147056
- UPC #
- 28877287522
- Country of Origin
- China
- Power Source
- Electric
- Temperature Range
- Up to 1085°F
- Corded/Cordless
- Corded
- Case Included
- No
- BTU Heat Rating
- 5118
- Hands-Off Upright Stand
- Yes
- Cool Down Cycle
- Yes
Dimensions
- Cord Length
- 6 ft
Description
Heat Gun Dual Fan Speed
Dual fan speed selector delivers high and low fan speed settings. Variable temperature control dial allows for easy adjustment of temperatures. Integrated hands free support stand allows the gun to sit upright for hands free use. Integrated hanging hook is ideal for storage. Lightweight 2lb. gun offers less fatigue when holding. 1500 watt motor delivers high heat and multiple fan settings. 6' high grade cord improves flexibility during cold use.
Features- Heat Gun Dual Fan Speed
- Weight: 2.51 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.