Shop MAKITA
See all product information
Create Account
Corded Heat Gun
- Mfr # HG6530VK
- Zoro # G924484662
product price:Â
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Settings
Variable
Kit Contents
(1) Tool, (4) Nozzle, (1) Tool Case
Minimum Air Flow
10 cfm
Handle Type
Pistol
Minimum Temperature
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG6530VK
- Zoro #
- G924484662
- UPC #
- 088381876001
- Country of Origin
- China
- Item
- Corded Heat Gun
- Temperature Settings
- Variable
- Kit Contents
- (1) Tool, (4) Nozzle, (1) Tool Case
- Minimum Air Flow
- 10 cfm
- Handle Type
- Pistol
- Minimum Temperature
- 122 Degrees F
- Surface Temperature Control
- No
- Current
- 13 A
- Application
- Bending Plastic Pipes and Sheets, Industrial, Loosening Tile and Putty, Paint and Varnish, Re-Melting Adhesive, Removing Stickers, Stripping Lacquer, Thawing Frozen Pipes, Vehicle Wraps and Tinting, Waxing and De-Waxing
- Maximum Air Flow
- 17.6 cfm
- Voltage
- 120V AC
- Includes
- PR00000028 1 3/8 in Glass Protection Nozzle, PR00000029 1 3/8 in Wide-Slot Nozzle, PR00000030 1 3/8 in Reflector Nozzle, PR00000031 1 3/8 in Reduction Nozzle, Tool Case
- Features
- Built-In Tether Notch (Tether Sold Separately), Features a Rubberized Pistol Grip Handle and an Integrated Rear Stand, Push-Button Temperature Control (122 - 1202 deg F), Slide Switch Sets Three Air Flow Settings (Cooling, Low, High)
- Number of Air Flow Settings
- 2
- LCD Display
- Yes
- Plug Type
- Three-Prong
- ESD Safe
- Not Rated
- Maximum Temperature
- 1,202 Degrees F
Dimensions
- Overall Length
- 10 1/8 in
- Cord Length
- 6.6 ft
- Fits Chest Size
- Built-In Tether Notch (Tether Sold Separately), Features a Rubberized Pistol Grip Handle and an Integrated Rear Stand, Push-Button Temperature Control (122 - 1202 deg F), Slide Switch Sets Three Air Flow Settings (Cooling, Low, High)
- Length
- 10 1/8 in
Description
Corded Heat Gun, ESD Safe Not Rated, Surface Temperature Control No, Plug Type Three-Prong, Temperature Settings Variable, Minimum Temperature 122 Degrees F, LCD Display Yes, Current 13 A, Kit Contents (1) Tool, (4) Nozzle, (1) Tool Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.