Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Personal 1500 Watt Electric Fan Compact Heater with Manual Control BHDC201

Personal 1500 Watt Electric Fan Compact Heater with Manual Control (Discontinued)

  • Mfr # BHDC201
  • Zoro # G812493455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHDC201
Zoro #
G812493455
UPC #
819813016197
Country of Origin
China

Details

Heater Color
Black
Includes
Space Heater User Manual

Description

When it comes to electric heaters for indoor use, this BLACK+DECKER portable ceramic heater is your top choice with its ease of use and functionality. Enjoy compact dimensions 7.3 x 6.3 x 9.2 and a weight of only 2.8 lbs. so you can take this portable heater with you wherever you need it most. This can easily become an office heater or heater for bedroom! You decide where you need your new personal heater the most. Choose your temperature from 3 optimal heat settings: Fan, Low 750 Watts, & High 1500 Watts. If you're worried about safety with this fantastic heater fan, rest assured it comes with safety overheat protection and even a tip-over auto shutoff function. Stay warm without worrying. Enjoy an adjustable manual thermostat control on this small electric fan. With a power cord length of 6 ft. and easy-to-read power on indicator light, using your BLACK+DECKER space heater in the room of your choice is simple, straightforward, and intuitive. Stay warm, stay cozy, and enjoy the benefits, perks, and functionalities of this amazing space saving space heater with thermostat.


  • •MANUAL CONTROLS – This small heater is ultra compact but powerful. At only 7.3 x 6.3 x 9.2 in., it fits on your dorm or office desk, bedroom table, basement, garage worktable, RV shelf just about anywhere you need extra heat.
  • •MANUAL ADJUSTABLE THERMOSTAT CONTROL – Providing heating for small spaces, this lightweight heater weighs 2.8 lbs. + has a carry handle, so it can easily be moved.
  • •1500 WATTS WITH 4 SETTINGS – Set it to LOW (750 Watts) or HIGH (1500 Watts). Just plug it in with the 6.5 ft. power cord and get warm!
  • •DESIGNED FOR SAFTEY – Overheat protection and auto tip-over shutoff features let you rest easy while staying comfortable. This mini electric heater is for indoor use only.
  • •QUALITY GUARANTEED – BLACK+DECKER products come with a 1-year warranty, so you can be confident about your purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.